Beli hand pallet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  2. monotaro Hand Pallet Truck (Troli Palet Manual)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp3.199.900

    monotaro Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  3. Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet Truck (Troli Palet Manual)
    atribut:
    • Total Height (mm): 1224
    • Lowered Fork Height (mm): 85
    • Maximum Lifting Height (mm): 200
    • Type: Hand Pallet
  4. TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  5. HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp2.899.900

    HAND LIFT Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
  6. Dalton Hand Pallet PU (Troli Palet Manual)
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU (Troli Palet Manual)
    atribut:
    • Type: Hand Pallet
  7. KRISBOW Low Profile Pallet (Troli Palet Manual)
    Mulai

    Rp8.899.900

    KRISBOW Low Profile Pallet (Troli Palet Manual)
    atribut:
    • Fork Length (mm): 1220
    • Material: Steel
    • Item: Pallet
    • Type: Hand Pallet
    • Fork Span (mm): 38
    • Maximum Height (mm): 140
    • Size (mm): 1620x685x400
    • Unit Dimensions (mm): 1620x685x400
  8. Nansin Hand Pallet (Alat Angkat Manual)
    Mulai

    Rp7.399.900

    Nansin Hand Pallet (Alat Angkat Manual)
    Deskripsi:
    Nansin Hand Pallet is Industry-standard specifications so high compatibility across manufacturers.?
    atribut:
    • Type: Hand Pallet
  9. Bishamon Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp21.999.900

    Bishamon Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  10. monotaro Hand Pallet Truck (Thin Low Floor Type) (Troli Palet Manual)
    Mulai

    Rp10.999.900

    monotaro Hand Pallet Truck (Thin Low Floor Type) (Troli Palet Manual)
    Deskripsi:
    The transport of pallet
    atribut:
    • Fork Minimum Height (mm): 51
    • Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
    • Type: Low-floor type
    • Fork highest height (mm): 166
    • Fork Length (mm): 1150
    • Fork Width W (mm): 160
    • Fork in width (mm): 230
    • Fork out width (mm): 540
    • Handle diameter ( phi mm): 200
    • Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
    • Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
  11. OIC Hand Pallet Truck (Troli Palet Manual)
    Mulai

    Rp9.999.900

    OIC Hand Pallet Truck (Troli Palet Manual)
    Deskripsi:
    OIC Hand Pallet Truck with benefit:-?New & Unique Design- Easy to Lift Up- Light Movement- Strong Frame- Easy Maintenance
    atribut:
    • Type: Hand Pallet
  12. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  13. DAYTON Hand Pallet Jack (Troli Palet Manual)
    Mulai

    Rp10.999.900

    DAYTON Hand Pallet Jack (Troli Palet Manual)
    Deskripsi:
    General purpose manual pallet jacks have fixed-width forks and are suitable for use in a wide range of settings.
    atribut:
    • Assembled: Yes
    • For Pallet Type: Open/Closed
    • Fork Type: Fixed
    • Frame Material: Steel
    • Handle Material: Steel
    • Handle Type: Ergonomic
    • Operation: Manual
    • Overall Height (inch): 48
    • Type: Hand Pallet
  14. Dalton Hand Pallet Truck With Scale (Troli Palet Timbangan Manual)
    Mulai

    Rp20.999.900

    Dalton Hand Pallet Truck With Scale (Troli Palet Timbangan Manual)
    atribut:
    • Fork Width (mm): 685
    • Fork Length (mm): 1220
    • Min. Fork Height (mm): 85
    • Drive Wheel: Single/ Tandem Nylon Polyurethane
    • Load Roller: Nylon Polyurethane Rubber
    • Capacity (kg): 2000
    • Maximum Fork Height (mm): 200
    • Type: Hand Pallet with Scale
  15. Hippolift Hand Pallet (Troli Palet Manual)
    Mulai

    Rp5.399.900

    Hippolift Hand Pallet (Troli Palet Manual)
    Deskripsi:
    The Hand Pallet Truck is the ideal '’storage. aid" and "handling partner" for all manual transport tasks over short distances, excellenty suitable for use on lorries, in small warehouses and markets ect.
    atribut:
    • Capacity (kg): 3000
    • Fork Width (mm): 685
    • Fork Length (mm): 1200
    • Min. Fork Height (mm): 85
    • Teering Wheel: 80x70
    • Load Wheel (mm): 150x50
    • Maximum Fork Height (mm): 200
    • Type: Hand Pallet
    • Wheel Type: Polyurethan
  16. HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Mulai

    Rp5.799.900

    HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)
    Deskripsi:
    The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.
    atribut:
    • Descent Speed (mm/s): Controllable
    • Rear Wheel Size (mm): Φ180x50
    • Type: Hand Stacker Manual
Daftar Harga hand pallet Terbaru October 2026
KRISBOW Hand Pallet (Troli Palet Manual)Rp3.699.900
monotaro Hand Pallet Truck (Troli Palet Manual)Rp3.199.900
Mitsubishi Hand Pallet Truck (Troli Palet Manual)Rp5.699.900
TRUSCO Hand Pallet Truck (Troli Palet Manual)Rp16.999.900
Dalton Hand Pallet Truck (Troli Palet Manual)Rp5.299.900
HAND LIFT Hand Pallet Truck (Troli Palet Manual)Rp2.899.900
Dalton Hand Pallet PU (Troli Palet Manual)Rp5.499.900
KRISBOW Low Profile Pallet (Troli Palet Manual)Rp8.899.900
Nansin Hand Pallet (Alat Angkat Manual)Rp7.399.900
Endolift Manual Hand Pallet (Troli Palet Manual)Rp3.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)